Beli Manometer Air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Air Pressure Regulator 2 1/2inch (Manometer / Alat Ukur Tekanan)atribut:
- Dimensions (mm): 64x30x83
- Lens: Kaca
- Size (inch): 2 1/2x1/4
- Standard: JIS-JAPAN
- NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- MIGISHITA Pressure Gauge General-Purpose Star Gauge Phi 100 (Manometer/ Alat Ukur Tekanan)Deskripsi:Measurement of air, water, oil, etc.atribut:
- Accuracy (%): +/- 1.6 FS
- Material (Wetted Part): Brass
- Case Shape: Vertical A type (without rim)
- Connection Screw: G3 / 8
- Case Material: SPC
- Measurement Fluid: Air / oil / water
- TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- MIGISHITA Pressure Gauge General-Purpose Star Gauge Phi 75 (Manometer / Alat Ukur Tekanan)Deskripsi:Measurement of air, water, oil, etc.atribut:
- Accuracy: +/- 1.6% FS
- Connection Screw: G3 / 8
- Case Shape: Vertical A type (without rim)
- Case Material: SPC
- Material (Wetted Part): Brass
- Measurement Fluid: Air / oil / water
- MIGISHITA Pressure Gauge Multi Purpose Model A Stand Type (Manometer / Alat Ukur Tekanan)Deskripsi:-The case and cover are electro deposition coating excellent as corrosion resistance.-Can be used any of 3 major fluids (air, oil, water).-JIS B 7505-1 standard product.atribut:
- Case Shape: A
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- monotaro Small Regulator (Manometer Mini)Deskripsi:Produk ini juga sering disebut dengan Pengatur tekanan yang berguna untuk menstabilkan udara pada sistematribut:
- Fluid: air
- Maximum Operating Pressure (MPa): 0.96
- Pressure gauge connection caliber: 0.125
- Set Pressure Range (MPa): 0.05 to 0.85
- Maximum Flow Rate (L/minute): 1100
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Port Size: 1/4
- Pressure Gauge: With pressure gauge
- Pressure Gauge Port Size: Rc1/8
- Screw Type: Rc
- Set Pressure Unit: MPa
- monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- MIGISHITA Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Excellent durability.- Can not be used for steam.atribut:
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- Jason Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:High precision measurement
- Lutron Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:MANOMETER, 2000 mbar, differential inputModel : PM-9100- Dual & differential input, 2000 mbar x 1 mbar.- mbar, PSI, Kg/cm2, inch/Hg, mm/Hg, inch/H20, meter/H2O, Atmosphere.- Data hold, Memory ( Max., Min. ), RS232.- Application : Industrial, laboratory, schools,heating, ventilation, hospital, medical.atribut:
- Dimensions (mm): 180x72x32
- Standard Accessory: Instruction Manual, Hard Carrying case
- NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- NAGANO KEIKI Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)Deskripsi:-Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.atribut:
- Precision: ±3% FS
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)Deskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Deskripsi:-By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.atribut:
- Case Shape: A
- Bourdon Pipe Materials: Stainless Steel (SUS316)
- Stock Materials: Stainless Steel (SUS316)
- TECHCROFT Pressure Gauge GSS100 (Manometer / Alat Ukur Tekanan)atribut:
- Dial size (mm): 100
- monotaro Vacuum Gauge R/Vertical (Manometer / Alat Ukur Tekanan)Deskripsi:Air pressure, water, measurement of oil, etc.atribut:
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- The connecting portion screw: R1 / 4
- Case Shape: Vertical collarless
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- Thickness (mm): 28
- monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
Daftar Harga Manometer Air Terbaru November 2026
| Wipro Air Pressure Regulator 2 1/2inch (Manometer / Alat Ukur Tekanan) | Rp45.900 |
| NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp289.900 |
| MIGISHITA Pressure Gauge General-Purpose Star Gauge Phi 100 (Manometer/ Alat Ukur Tekanan) | Rp439.900 |
| TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp59.900 |
| MIGISHITA Pressure Gauge General-Purpose Star Gauge Phi 75 (Manometer / Alat Ukur Tekanan) | Rp359.900 |
| MIGISHITA Pressure Gauge Multi Purpose Model A Stand Type (Manometer / Alat Ukur Tekanan) | Rp229.900 |
| TRUSCO Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp99.900 |
| monotaro Small Regulator (Manometer Mini) | Rp409.900 |
| monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp149.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp169.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102636903-1.jpg)
/ioP103650672-1.jpg)
/b1P101000397-4.jpg)
/j6P103650690-1.jpg)
/P102624315-3.jpg)
/P102011959-1.jpg)
/f6P103188546-1.jpg)
/7fP103177267-1.jpg)
/apP105017385-8.jpg)
/P102615168-1.jpg)
/kqP104967746-2.jpg)
/icP105145660-1.jpg)
/puP102029930-2.jpg)
/P102606805-1.jpg)
/ntP102845857-2.jpg)
/P102615645-1.jpg)
/P103022392-1.jpg)
/daP103193478-3.jpg)
/d1P103193469-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)